Shop All Timing Belt Pulleys
B B Manufacturing
19L075-6FS6, Timing Pulley, Steel, Black Oxide
Mfr # 19L075-6FS6
Zoro # G605353966
product price: $33.25
/ea
Sold in multiples of 3 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.238 inch
- Flange Dia. (In.) 2.5 inch
- Bore Type Minimum Plain Bore
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19L075-6FS6
- Zoro # G605353966
- UPC # 195057625730
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.238 inch |
Flange Dia. (In.) | 2.5 inch |
Pitch Dia. (In.) | 2.268 inch |
Width | 3 inch |
Length | 1.75 inch |
Overall Length | 1.5 inch |
Height | 3 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Steel |
Number of Teeth | 19 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.349 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Filter Element, f30 (FRP-95-209)
- ARROW PNEUMATICS Muffler, Steel, 3/8" Air Inlet, BSP (ASP-3BS)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- D&D 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- B B Manufacturing Pulleys & Sheaves