Shop All Timing Belt Pulleys
B B Manufacturing
19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19L075-6FA6
Zoro # G805353858
product price: $49.88
/ea
Sold in multiples of 2 for $99.76
$99.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.238 inch
- Flange Dia. (In.) 2.5 inch
- Material Aluminum
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19L075-6FA6
- Zoro # G805353858
- UPC # 195057625549
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.238 inch |
Flange Dia. (In.) | 2.5 inch |
Pitch Dia. (In.) | 2.268 inch |
Width | 3 inch |
Length | 1.75 inch |
Height | 3 inch |
Overall Length | 1.5 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 19 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.474 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-125-125-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-125-125-KW)
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/25 Micron/25 PSI Bypass (HFA22525)
- WILKERSON Oring (GRP-96-640)
- RUSTLICK Corrosion Protection, 1 gal (71152)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING QD30H100, Timing Pulley, Cast Iron, Black Oxide, (QD30H100)
- B B MANUFACTURING TL26L050, Timing Pulley, Cast Iron, Black Oxide, (TL26L050)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B Manufacturing Pulleys & Sheaves