Shop All Timing Belt Pulleys
B B Manufacturing
19H300-6FS8, Timing Pulley, Steel, Black Oxide
Mfr # 19H300-6FS8
Zoro # G805353612
product price: $107.33
/ea
Free Shipping & Returns
$107.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 2.97 inch
- Number of Teeth 19
- Bore Type Minimum Plain Bore
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19H300-6FS8
- Zoro # G805353612
- UPC # 195057630161
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 2.97 inch |
Width | 5 inch |
Flange Dia. (In.) | 3.256 inch |
Pitch Dia. (In.) | 3.024 inch |
Overall Length | 4.062 inch |
Length | 5 inch |
Height | 5 inch |
Details
Number of Teeth | 19 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 6.155 lbs |
Description
The B B MANUFACTURING brand 19H300-6FS8 Timing Pulley is made of steel and has a black oxide finish. It has a bore diameter of 3/4 inch, an outside diameter of 2.97 inches, 19 teeth, a minimum plain bore, a width of 5 inches, a flange diameter of 3.256 inches, a pitch diameter of 3.024 inches, an overall length of 4.062 inches, a weight of 6.155 lbs, a length of 5 inches, and a height of 5 inches.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 206-20 1 1/4" Id, 154619 (154619)
- MI-T-M Nozzle, 15035 QC (18-0393)
- ARO Valve, Air, Pilot, 1/4 In (A212PS)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 60# of Teeth (25B60)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B Manufacturing Pulleys & Sheaves