Shop All Timing Belt Pulleys
B B Manufacturing
19H150-6FS8, Timing Pulley, Steel, Black Oxide
Mfr # 19H150-6FS8
Zoro # G705353675
product price: $65.09
/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 2.97 inch
- Pitch Dia. (In.) 3.024 inch
- Number of Teeth 19
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19H150-6FS8
- Zoro # G705353675
- UPC # 195057628786
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 2.97 inch |
Pitch Dia. (In.) | 3.024 inch |
Width | 4 inch |
Flange Dia. (In.) | 3.256 inch |
Overall Length | 2.5 inch |
Length | 4 inch |
Height | 4 inch |
Details
Number of Teeth | 19 |
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 3.697 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR84)
- NACHI 600 Miniature Series Ball Brg (60805Z)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS12 1)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B Manufacturing Timing Belt Pulleys