Shop All Timing Belt Pulleys
B B Manufacturing
19H100-6FS7, Timing Pulley, Steel, Black Oxide
Mfr # 19H100-6FS7
Zoro # G705353224
product price: $59.69
/ea
Sold in multiples of 2 for $119.38
$119.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 2.97 inch
- Number of Teeth 19
- Material Steel
- Width 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19H100-6FS7
- Zoro # G705353224
- UPC # 195057627826
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.97 inch |
Width | 4 inch |
Flange Dia. (In.) | 3.256 inch |
Pitch Dia. (In.) | 3.024 inch |
Length | 3 inch |
Overall Length | 2 inch |
Height | 4 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 19 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B84)
- DAYTON 5L600 V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (5L600)
- DAYTON Motor, PSC, 1/6 HP, 850 RPM, 115V, 48Y, OAO (4HZ68BG)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2201F-02-10SA)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B Manufacturing Pulleys & Sheaves