Shop All Timing Belt Pulleys
B B Manufacturing
192-8P85-3535, Timing Pulley, Cast Iron, Black Oxide
Mfr # 192-8P85-3535
Zoro # G305356861
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3535
- Outside Dia. - Timing Belt Pulleys 19.195 inch
- Bore Type Taper Lock Bushing
- Width 20 inch
- Number of Teeth 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 192-8P85-3535
- Zoro # G305356861
- UPC # 195057814608
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 19.195 inch |
Width | 20 inch |
Pitch Dia. (In.) | 19.249 inch |
Height | 20 inch |
Length | 4 inch |
Overall Length | 3.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 3535 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 192 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 110.2 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 106 in. OC (C102)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1-1/2, PK3 (EF121624)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP HEX NIPPLE (5404-08-08)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B Manufacturing Pulleys & Sheaves