Shop All Timing Belt Pulleys
B B Manufacturing
192-8P50-3020, Timing Pulley, Cast Iron, Black Oxide
Mfr # 192-8P50-3020
Zoro # G705356959
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 19.195 inch
- Number of Teeth 192
- Material Cast Iron
- Width 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 192-8P50-3020
- Zoro # G705356959
- UPC # 195057814462
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 19.195 inch |
Width | 20 inch |
Pitch Dia. (In.) | 19.249 inch |
Length | 4 inch |
Overall Length | 2.38 inch |
Height | 20 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Number of Teeth | 192 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 90 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Spring Hose Clamps 6PK (36627)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- DAYTON 4L280 V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- B B Manufacturing Pulleys & Sheaves