Shop All Timing Belt Pulleys
B B Manufacturing
192-8P30-3020, Timing Pulley, Cast Iron, Black Oxide
Mfr # 192-8P30-3020
Zoro # G605356882
product price: $587.77
/ea
Free Shipping & Returns
$587.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 19.195 inch
- Material Cast Iron
- Width 20 inch
- Pitch Dia. (In.) 19.249 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 192-8P30-3020
- Zoro # G605356882
- UPC # 195057814295
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 19.195 inch |
Width | 20 inch |
Pitch Dia. (In.) | 19.249 inch |
Length | 4 inch |
Height | 20 inch |
Overall Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 192 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 37.2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- FAFNIR Wide Inner Ring Insert Bearing, #1104KRRB (1104KRRB)
- CONTINENTAL 3/4" x 20' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-20-41)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- B B Manufacturing Timing Belt Pulleys