Shop All Timing Belt Pulleys
B B Manufacturing
19-5P25-6FS3, Timing Pulley, Steel, Black Oxide
Mfr # 19-5P25-6FS3
Zoro # G405356396
Sold in multiples of 2 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.146 inch
- Pitch Dia. (In.) 1.191 inch
- Flange Dia. (In.) 1.438 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 19-5P25-6FS3
- Zoro # G405356396
- UPC # 195057813090
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.146 inch |
Pitch Dia. (In.) | 1.191 inch |
Flange Dia. (In.) | 1.438 inch |
Width | 2 inch |
Length | 3 inch |
Overall Length | 1.65 inch |
Height | 2 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Steel |
Number of Teeth | 19 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 0.423 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- PIX V-Belt, 5/8 X 100 (5V1000)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B Manufacturing Pulleys & Sheaves