Shop All Timing Belt Pulleys
B B Manufacturing
19-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19-5P15-6FA3
Zoro # G305356793
product price: $13.89
/ea
Sold in multiples of 4 for $55.56
$55.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.146 inch
- Material Aluminum
- Flange Dia. (In.) 1.313 inch
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19-5P15-6FA3
- Zoro # G305356793
- UPC # 195057812536
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.146 inch |
Flange Dia. (In.) | 1.313 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.191 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 1.031 inch |
Details
Material | Aluminum |
Number of Teeth | 19 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.077 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (194179.00)
- MILTON Reusable Hose End, 1/4 Mnpt, 5/8 (S-617)
- CAMPBELL HAUSFELD Coupler, 1/4" I/M, Female NPT (MP288300AV)
- ALEMITE Multi-Pressure Bucket Pump, 5 gal., Manual (7149-E4)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B Manufacturing Pulleys & Sheaves