Shop All Timing Belt Pulleys
B B Manufacturing
19-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19-5P09-6FA3
Zoro # G905356872
product price: $13.45
/ea
Sold in multiples of 4 for $53.80
$53.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.146 inch
- Bore Type Finished Bore
- Number of Teeth 19
- Width 1.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19-5P09-6FA3
- Zoro # G905356872
- UPC # 195057812253
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.146 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.191 inch |
Flange Dia. (In.) | 1.313 inch |
Length | 9 inch |
Overall Length | 0.796 inch |
Height | 1.5 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 19 |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.062 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP 90 (6501-06-04)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- MI-T-M Cam Switch (32-0464)
- SPEEDAIRE Breather Vent, 1/8" NPT, 7/16" dia. (1EJT5)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B Manufacturing Pulleys & Sheaves