Shop All Timing Belt Pulleys
B B Manufacturing
19-5MX15-6FS3, Timing Pulley, Steel, Black Oxide
Mfr # 19-5MX15-6FS3
Zoro # G105357051
Sold in multiples of 2 for $85.78
$85.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.146 inch
- Material Steel
- Pitch Dia. (In.) 1.191 inch
- Flange Dia. (In.) 1.438 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 19-5MX15-6FS3
- Zoro # G105357051
- UPC # 195057815773
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.146 inch |
Pitch Dia. (In.) | 1.191 inch |
Flange Dia. (In.) | 1.438 inch |
Width | 2 inch |
Overall Length | 1.25 inch |
Length | 3 inch |
Height | 2 inch |
Details
Material | Steel |
Number of Teeth | 19 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 0.28 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- GATES Truflex V-Belts, 3L460 (3L460)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A20-1)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B Manufacturing Timing Belt Pulleys