Shop All Timing Belt Pulleys
B B Manufacturing
19-3P09M6CA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19-3P09M6CA6
Zoro # G505356647
product price: $12.03
/ea
Sold in multiples of 5 for $60.15
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.684 inch
- Number of Teeth 19
- Pitch Dia. (In.) 0.714 inch
- Width 0.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19-3P09M6CA6
- Zoro # G505356647
- UPC # 195057210561
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.684 inch |
Pitch Dia. (In.) | 0.714 inch |
Width | 0.875 inch |
Length | 9 inch |
Height | 0.875 inch |
Details
Number of Teeth | 19 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- CP CHICAGO PNEUMATIC SPRING (8950250449)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B Manufacturing Pulleys & Sheaves