Shop All Timing Belt Pulleys
B B Manufacturing
19-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19-3P09-6FA3
Zoro # G905356728
product price: $11.79
/ea
Sold in multiples of 5 for $58.95
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.684 inch
- Material Aluminum
- Setscrew 2
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19-3P09-6FA3
- Zoro # G905356728
- UPC # 195057811195
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.684 inch |
Pitch Dia. (In.) | 0.714 inch |
Width | 0.875 inch |
Flange Dia. (In.) | 0.815 inch |
Length | 9 inch |
Height | 0.875 inch |
Overall Length | 0.812 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 19 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.021 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (GH200-10-G)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 941107, Suction, 10 micron (ZX-941107)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/8" (10S218)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B Manufacturing Timing Belt Pulleys