Shop All Timing Belt Pulleys
B B Manufacturing
19-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19-3P06-6FA3
Zoro # G105356832
Sold in multiples of 5 for $58.05
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.684 inch
- Flange Dia. (In.) 0.815 inch
- Pitch Dia. (In.) 0.714 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 19-3P06-6FA3
- Zoro # G105356832
- UPC # 195057810587
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.684 inch |
Flange Dia. (In.) | 0.815 inch |
Pitch Dia. (In.) | 0.714 inch |
Width | 0.875 inch |
Height | 0.875 inch |
Overall Length | 0.691 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 19 |
Item | Timing Belt Pulley |
Weight | 0.02 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- NTN NTN 6302, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Open (6302)
- DYNABRADE Muffler Body (57066)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B Manufacturing Timing Belt Pulleys