Shop All Timing Belt Pulleys
B B Manufacturing
19-2P09-6FA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19-2P09-6FA2
Zoro # G205356633
product price: $13.69
/ea
Sold in multiples of 5 for $68.45
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.456 inch
- Width 0.75 inch
- Bore Type Finished Bore
- Number of Teeth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19-2P09-6FA2
- Zoro # G205356633
- UPC # 195057726772
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.456 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.476 inch |
Flange Dia. (In.) | 0.635 inch |
Height | 0.75 inch |
Overall Length | 0.75 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 19 |
Material | Aluminum |
Setscrew | 2 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.009 lbs |
Description
The B B MANUFACTURING brand 19-2P09-6FA2 Timing Pulley is made of aluminum and has a clear anodized finish. It has a bore diameter of 3/16 inch, an outside diameter of 0.456 inch, a width of 0.75 inch, a bore type of finished bore, 19 teeth, a pitch diameter of 0.476 inch, a flange diameter of 0.635 inch, two setscrews, a height of 0.75 inch, an overall length of 0.75 inch, a weight of 0.009 lbs, and a length of 9 inch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SA)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SENQCIA INSPIRE SERIES 60H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 3/4" Pit, 60Hcl, PK5 (60HCL)
- DAYTON BlowerMotor, PSC, 1/2hp, 1075,115, 48YZ, OpAO (4M100)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B Manufacturing Pulleys & Sheaves