Shop All Timing Belt Pulleys
B B Manufacturing
19-2P09-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19-2P09-6CA3
Zoro # G405356549
product price: $15.27
/ea
Sold in multiples of 4 for $61.08
$61.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.456 inch
- Flange Dia. (In.) 0.635 inch
- Material Aluminum
- Width 0.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 19-2P09-6CA3
- Zoro # G405356549
- UPC # 195057726789
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.456 inch |
Flange Dia. (In.) | 0.635 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.476 inch |
Overall Length | 0.687 inch |
Length | 9 inch |
Height | 0.75 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 19 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.013 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- DYNABRADE O-Ring, 96442 (96442)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-2)
- TRIM Rust Preventative, Emulsion, 5 gal (NOCORE6/5)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- B B Manufacturing Pulleys & Sheaves