Shop All Timing Belt Pulleys
B B Manufacturing
19-2P03-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19-2P03-6CA3
Zoro # G705356164
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.456 inch
- Flange Dia. (In.) 0.635 inch
- Number of Teeth 19
- Width 0.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 19-2P03-6CA3
- Zoro # G705356164
- UPC # 195057725539
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.456 inch |
Flange Dia. (In.) | 0.635 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.476 inch |
Length | 9 inch |
Overall Length | 0.438 inch |
Height | 0.75 inch |
Details
Number of Teeth | 19 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.01 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- HHIP MGMN-250-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3002)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M112LR)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B Manufacturing Timing Belt Pulleys