Shop All Timing Belt Pulleys
B B Manufacturing
18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18XL037-6FA4
Zoro # G305356168
product price: $13.88
/ea
Sold in multiples of 6 for $83.28
$83.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.126 inch
- Pitch Dia. (In.) 1.146 inch
- Material Aluminum
- Flange Dia. (In.) 1.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18XL037-6FA4
- Zoro # G305356168
- UPC # 195057621190
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.126 inch |
Pitch Dia. (In.) | 1.146 inch |
Flange Dia. (In.) | 1.375 inch |
Width | 1.5 inch |
Height | 1.5 inch |
Overall Length | 0.812 inch |
Length | 9 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 18 |
Setscrew | 2 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.065 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Straight (2027-8-8S)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- SKF Single Row Ball Bearings (51112)
- CLIMAX METAL PRODUCTS 11/16" ID Set Screw Collar, Ss, C-068-S (C-068-S)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 20-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- B B Manufacturing Pulleys & Sheaves