Shop All Timing Belt Pulleys
B B Manufacturing
18XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18XL037-3FA6
Zoro # G405356129
product price: $13.13
/ea
Sold in multiples of 6 for $78.78
$78.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.126 inch
- Bore Type Finished Bore
- Setscrew 2
- Width 1.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18XL037-3FA6
- Zoro # G405356129
- UPC # 195057622524
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.126 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.312 inch |
Pitch Dia. (In.) | 1.146 inch |
Height | 1.5 inch |
Overall Length | 0.563 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Material | Aluminum |
Finish | Clear Anodized |
Weight | 0.047 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Triple Qd, E60E42 (E60E42)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK90X1)
- CARLISLE 720-8M-30 Synchro-Cog HT Synchronous Belt (720-8M-30)
- CRC Corrosion Inhibitor, 5 gal (03266)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys