Shop All Timing Belt Pulleys
B B Manufacturing
18XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18XL037-3FA5
Zoro # G405356167
product price: $19.96
/ea
Sold in multiples of 4 for $79.84
$79.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.126 inch
- Pitch Dia. (In.) 1.146 inch
- Flange Dia. (In.) 1.312 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18XL037-3FA5
- Zoro # G405356167
- UPC # 195057622517
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.126 inch |
Pitch Dia. (In.) | 1.146 inch |
Flange Dia. (In.) | 1.312 inch |
Width | 1.5 inch |
Length | 9 inch |
Height | 1.5 inch |
Overall Length | 0.563 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.08 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-16-165-BK)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGK4)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B Manufacturing Timing Belt Pulleys