Shop All Timing Belt Pulleys
B B Manufacturing
18XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18XL025M6FA8
Zoro # G305356199
product price: $13.44
/ea
Sold in multiples of 6 for $80.64
$80.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.126 inch
- Width 1.5 inch
- Pitch Dia. (In.) 1.146 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18XL025M6FA8
- Zoro # G305356199
- UPC # 195057623538
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.126 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.146 inch |
Flange Dia. (In.) | 1.378 inch |
Height | 1.5 inch |
Length | 9 inch |
Overall Length | 0.689 inch |
Details
Setscrew | 2 |
Number of Teeth | 18 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.055 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FPX 45 (6902-10-06)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- FESTO Push-In L-Connector QSL-6H (QSL-6H)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B Manufacturing Pulleys & Sheaves