Shop All Timing Belt Pulleys
B B Manufacturing
18XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18XL025-6FA4
Zoro # G905356247
Sold in multiples of 6 for $80.64
$80.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.126 inch
- Flange Dia. (In.) 1.375 inch
- Width 1.5 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 18XL025-6FA4
- Zoro # G905356247
- UPC # 195057620636
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.126 inch |
Flange Dia. (In.) | 1.375 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.146 inch |
Overall Length | 0.688 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 18 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.058 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pressure Protection Valve (032086)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage, 1750 Nameplate RPM (EHM3157T)
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B Manufacturing Pulleys & Sheaves