Shop All Timing Belt Pulleys
B B Manufacturing
18XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18XL025-6FA3
Zoro # G705355693
product price: $13.44
/ea
Sold in multiples of 6 for $80.64
$80.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.126 inch
- Bore Type Finished Bore
- Material Aluminum
- Width 1.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18XL025-6FA3
- Zoro # G705355693
- UPC # 195057620629
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.126 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.146 inch |
Flange Dia. (In.) | 1.375 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M519)
- KRYTOX 2 oz Tube White (XHT-ACX)
- ELESA Oil level indicators, HCZ.127-VT-M12 (HCZ-VT)
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (A80/4L820)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B Manufacturing Timing Belt Pulleys