Shop All Timing Belt Pulleys
B B Manufacturing
18MP037-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18MP037-6CA3
Zoro # G705355907
product price: $11.30
/ea
Sold in multiples of 6 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.438 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 0.458 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18MP037-6CA3
- Zoro # G705355907
- UPC # 195057000858
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.438 inch |
Pitch Dia. (In.) | 0.458 inch |
Flange Dia. (In.) | 0.635 inch |
Width | 0.75 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR 90 (6801-16-16)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.75 inch OD (2BK80H)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 28,148028 (148028)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B Manufacturing Pulleys & Sheaves