Shop All Timing Belt Pulleys
B B Manufacturing
18MP025-DFP2, Timing Pulley, Plastic
Mfr # 18MP025-DFP2
Zoro # G305355215
product price: $5.28
/ea
Sold in multiples of 10 for $52.80
$52.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.438 inch
- Number of Teeth 18
- Width 6 inch
- Pitch Dia. (In.) 0.458 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18MP025-DFP2
- Zoro # G305355215
- UPC # 195057189744
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.438 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.458 inch |
Flange Dia. (In.) | 0.63 inch |
Length | 1 inch |
Height | 9 inch |
Details
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Weight | 0.005 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/25 Micron/25 PSI Bypass (HFA52525)
- TRICO Oiler, Constant Level (30010)
- AERCO Actuator, Boiler and Water Heater (69170)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves