Shop All Timing Belt Pulleys
B B Manufacturing
18MP025-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18MP025-6CA3
Zoro # G505355237
product price: $10.73
/ea
Sold in multiples of 7 for $75.11
$75.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.438 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 0.458 inch
- Flange Dia. (In.) 0.635 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18MP025-6CA3
- Zoro # G505355237
- UPC # 195057000322
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.438 inch |
Pitch Dia. (In.) | 0.458 inch |
Flange Dia. (In.) | 0.635 inch |
Width | 0.75 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 18 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Metric Tapered Roller Bearing, 25mm Bore Dia., 52mm Outside Dia., 16.25mm Width (30205)
- BESTORQ SPA1850 V Belt, 1850 mm (72.15 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1850)
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- BESTORQ Aftermarket replacement for 27875 Woods L59K82 belt, B207 (B207)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B Manufacturing Timing Belt Pulleys