Shop All Timing Belt Pulleys
B B Manufacturing
18MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18MP012M6CA5
Zoro # G405355320
product price: $10.45
/ea
Sold in multiples of 7 for $73.15
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5.0 mm
- Outside Dia. - Timing Belt Pulleys 0.438 inch
- Material Aluminum
- Pitch Dia. (In.) 0.458 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18MP012M6CA5
- Zoro # G405355320
- UPC # 195057001183
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.438 inch |
Pitch Dia. (In.) | 0.458 inch |
Width | 0.75 inch |
Flange Dia. (In.) | 0.634 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- PARKER Air Control Valve, 24VDC, 1/8" Size (B310BC549C)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- CENTURY Pump Motor, Capacitor-Start Design (T1032)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B Manufacturing Pulleys & Sheaves