Shop All Pulley Parts
B B Manufacturing
18MP-PS3A, Timing Pulley Stock, Aluminum
Mfr # 18MP-PS3A
Zoro # G705368624
product price: $18.92
/ea
Sold in multiples of 3 for $56.76
$56.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Aluminum
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18MP-PS3A
- Zoro # G705368624
- UPC # 195057099654
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 18 |
Material | Aluminum |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S8M, 22 x 656mm PL, T82 (220-S8M-656)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B Manufacturing Pulley Parts