Shop All Timing Belt Pulleys
B B Manufacturing
18LG075, Timing Pulley, Steel
Mfr # 18LG075
Zoro # G505356227
product price: $54.51
/ea
Sold in multiples of 2 for $109.02
$109.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys G
- Outside Dia. - Timing Belt Pulleys 2.119 inch
- Flange Dia. (In.) 2.438 inch
- Number of Teeth 18
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18LG075
- Zoro # G505356227
- UPC # 195057626386
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.119 inch |
Flange Dia. (In.) | 2.438 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.149 inch |
Length | 2.5 inch |
Overall Length | 1.625 inch |
Height | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | G |
Number of Teeth | 18 |
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.719 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566671, Pressure Line, 5 micron, Outside-In (MF0060200)
- ENERPAC V17, Check Valve (V17)
- NTN NTN 634ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 16 Mm Od X 5 Mm W Double Shielded (634ZZ)
- ANCHOR FLUID POWER 1/4" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/4-1)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 12mm (8GTR-1120-12)
- B B Manufacturing Pulleys & Sheaves