Shop All Timing Belt Pulleys
B B Manufacturing
18LG050, Timing Pulley, Steel
Mfr # 18LG050
Zoro # G405356150
product price: $51.52
/ea
Sold in multiples of 2 for $103.04
$103.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys G
- Outside Dia. - Timing Belt Pulleys 2.119 inch
- Width 1.25 inch
- Material Steel
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18LG050
- Zoro # G405356150
- UPC # 195057625129
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.119 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.438 inch |
Pitch Dia. (In.) | 2.149 inch |
Length | 2.5 inch |
Overall Length | 1.375 inch |
Height | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | G |
Material | Steel |
Number of Teeth | 18 |
Bore Type | Split Taper Bushing |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.525 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 50 Teeth, Length 10.0 In, Width: 1/4" (1DHF2)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95099479)
- SUPCO MultiPlus Dual Brand V Belt, A40 (A40)
- PARKER Flange Adaptor, 1 In NPT, 1 In L (937463)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B Manufacturing Pulleys & Sheaves