Shop All Timing Belt Pulleys
B B Manufacturing
18L050-6FS6, Timing Pulley, Steel, Black Oxide
Mfr # 18L050-6FS6
Zoro # G905355714
product price: $22.90
/ea
Sold in multiples of 3 for $68.70
$68.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.119 inch
- Bore Type Minimum Plain Bore
- Material Steel
- Pitch Dia. (In.) 2.149 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18L050-6FS6
- Zoro # G905355714
- UPC # 195057624436
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.119 inch |
Pitch Dia. (In.) | 2.149 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.375 inch |
Overall Length | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.959 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6312-2NSEC3 (6312-2NSEC3)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B Manufacturing Pulleys & Sheaves