Shop All Timing Belt Pulleys
B B Manufacturing
18HH100, Timing Pulley, Steel
Mfr # 18HH100
Zoro # G105356085
product price: $69.69
/ea
Sold in multiples of 2 for $139.38
$139.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 2.811 inch
- Width 3.375 inch
- Bore Type Split Taper Bushing
- Pitch Dia. (In.) 2.865 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18HH100
- Zoro # G105356085
- UPC # 195057628519
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.811 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 2.865 inch |
Flange Dia. (In.) | 3.125 inch |
Overall Length | 1.875 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Bore Type | Split Taper Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Material | Steel |
Weight | 1.515 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6003C3, 6000 Series Single Row Deep Groove Ball Bearing, 6003C3 (6003C3)
- CAMOZZI 25 Micr Element (C238-F11/3)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.388 CID (250974)
- SENCO Compressor Pump Oil 32Oz (PC0344)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B Manufacturing Pulleys & Sheaves