Shop All Timing Belts
B B Manufacturing
187L075G, Timing Belt, Neoprene, Fiberglass
Mfr # 187L075G
Zoro # G205353519
Sold in multiples of 4 for $52.36
$52.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Number of Teeth 50
- Width 6 inch
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 187L075G
- Zoro # G205353519
- UPC # 195057329218
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 18.75 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Number of Teeth | 50 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.07 lbs |
Item | Timing Belt |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (ZUCFPL206-20)
- BANDO 1168 mm Outside Length, 17 mm Top Width, 1 Ribs (BX43)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56H Frame, 1,140 Nameplate RPM (L3505)
- B B MANUFACTURING 25AT10/1400, Timing Belt, Polyurethane, Steel (25AT10/1400)
- B B MANUFACTURING 712-8M-85, Timing Belt, Neoprene, Fiberglass (712-8M-85)
- B B MANUFACTURING 750H300G, Timing Belt, Neoprene, Fiberglass (750H300G)
- B B MANUFACTURING 225-3M-15, Timing Belt, Neoprene, Fiberglass (225-3M-15)
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- B B MANUFACTURING 400H150G, Timing Belt, Neoprene, Fiberglass (400H150G)
- MEGADYNE HTD Timing G BELT T-BELTS (900-5M-15)
- B B Manufacturing Power Transmission Belts