Shop All Timing Belts
B B Manufacturing
187L050G, Timing Belt, Neoprene, Fiberglass
Mfr # 187L050G
Zoro # G105353589
product price: $9.95
/ea
Sold in multiples of 5 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Weight 0.05 lbs
- Width 6 inch
- Material Neoprene
- Number of Teeth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 187L050G
- Zoro # G105353589
- UPC # 195057327566
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 18.75 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Weight | 0.05 lbs |
Material | Neoprene |
Number of Teeth | 50 |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass With Reflector, D1=G1/2, D=29, 7, Aluminum (K0448.29012)
- NACHI R-Series Bearing, R10-2RSMC3 (R10-2RSMC3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth (50BS16H X 1 1/2)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- B B MANUFACTURING 220DXL025G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (220DXL025G)
- B B MANUFACTURING 1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1600-8MX-12)
- B B MANUFACTURING 835-5M-15, Timing Belt, Neoprene, Fiberglass (835-5M-15)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- B B MANUFACTURING LL3M06, Timing Belt, Neoprene, Fiberglass (LL3M06)
- B B MANUFACTURING 600-3P-09, Timing Belt, Neoprene, Fiberglass (600-3P-09)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- B B Manufacturing Timing Belts