Shop All Timing Belts
B B Manufacturing
1800-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 1800-8M-20
Zoro # G105352285
Sold in multiples of 2 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Material Neoprene
- Height 9 inch
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 1800-8M-20
- Zoro # G105352285
- UPC # 195057988057
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 70.866 inch |
Length | 1 inch |
Details
Material | Neoprene |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Number of Teeth | 225 |
Item | Timing Belt |
Weight | 0.5 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-010-165)
- 3M Trigger Valve Stem 06626, 1/pk (06626)
- B B MANUFACTURING 25AT5/390, Timing Belt, Polyurethane, Steel (25AT5/390)
- B B MANUFACTURING 1294L100G, Timing Belt, Neoprene, Fiberglass (1294L100G)
- B B MANUFACTURING 267-3M-15, Timing Belt, Neoprene, Fiberglass (267-3M-15)
- B B MANUFACTURING 2800-14M-55, Timing Belt, Neoprene, Fiberglass (2800-14M-55)
- B B MANUFACTURING 295-5M-09, Timing Belt, Neoprene, Fiberglass (295-5M-09)
- B B MANUFACTURING 880-8M-85, Timing Belt, Neoprene, Fiberglass (880-8M-85)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 640mm PL, T80 (640-P8M-15)
- B B Manufacturing Timing Belts