Shop All Timing Belts
B B Manufacturing
180-3M-06, Timing Belt, Neoprene, Fiberglass
Mfr # 180-3M-06
Zoro # G405352152
product price: $4.89
/ea
Sold in multiples of 14 for $68.46
$68.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 7.087 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Number of Teeth 60
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 180-3M-06
- Zoro # G405352152
- UPC # 195057884878
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 7.087 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Number of Teeth | 60 |
Item | Timing Belt |
Weight | 0.02 lbs |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Rarus 827, Compressor, 5 gal., ISO 100, SAE Grade 30 (104820)
- KURT Crimp Fitting, Straight, 1/4" ID, FNPT (FP-04-04)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 24Teeth, RH (H1624R)
- B B MANUFACTURING 835-5M-15, Timing Belt, Neoprene, Fiberglass (835-5M-15)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- B B MANUFACTURING 925-5M-25, Timing Belt, Neoprene, Fiberglass (925-5M-25)
- B B MANUFACTURING 615-5M-25, Timing Belt, Neoprene, Fiberglass (615-5M-25)
- B B MANUFACTURING 535-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-25)
- B B MANUFACTURING 150L075G, Timing Belt, Neoprene, Fiberglass (150L075G)
- B B MANUFACTURING 252-3M-15, Timing Belt, Neoprene, Fiberglass (252-3M-15)
- B B Manufacturing Timing Belts