Shop All Timing Belt Pulleys
B B Manufacturing
180-14MX68-4535, Timing Pulley, Cast Iron, Black Oxide
Mfr # 180-14MX68-4535
Zoro # G505353868
product price: $1,710.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,710.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4535
- Outside Dia. - Timing Belt Pulleys 31.47 inch
- Pitch Dia. (In.) 31.58 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 180-14MX68-4535
- Zoro # G505353868
- UPC # 195057821064
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 31.47 inch |
Pitch Dia. (In.) | 31.58 inch |
Width | 31.47 inch |
Length | 31.47 inch |
Overall Length | 3.547 inch |
Height | 3.547 inch |
Details
Bushing Required - Timing Belt Pulleys | 4535 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 180 |
Material | Cast Iron |
Weight | 288 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4140070)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA003BN, Suction, 3 micron (ZX-0180MA003BN)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211ZZ (6211 ZZ/C3 PRX)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B Manufacturing Timing Belt Pulleys