Shop All Timing Belt Pulleys
B B Manufacturing
180-14MX37-4030, Timing Pulley, Cast Iron, Black Oxide
Mfr # 180-14MX37-4030
Zoro # G005354006
product price: $1,094.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4030
- Outside Dia. - Timing Belt Pulleys 31.47 inch
- Number of Teeth 180
- Bore Type Taper Lock Bushing
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 180-14MX37-4030
- Zoro # G005354006
- UPC # 195057820685
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 31.47 inch |
Pitch Dia. (In.) | 31.58 inch |
Width | 31.47 inch |
Height | 3 inch |
Overall Length | 3 inch |
Length | 31.47 inch |
Details
Bushing Required - Timing Belt Pulleys | 4030 |
Number of Teeth | 180 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 191.4 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Bushings (H), H X 24MM-KW BUSHING (H X 24MM-KW BUSHING)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 96" ) 14" x1" x1" (A-A94K)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH79BG)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- B B Manufacturing Timing Belt Pulleys