Shop All Timing Belt Pulleys
B B Manufacturing
180-14MX125-7060, Timing Pulley, Cast Iron, Black Oxide
Mfr # 180-14MX125-7060
Zoro # G105353985
product price: $3,102.52
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,102.52
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 7060
- Outside Dia. - Timing Belt Pulleys 31.47 inch
- Material Cast Iron
- Width 31.47 inch
- Pitch Dia. (In.) 31.58 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 180-14MX125-7060
- Zoro # G105353985
- UPC # 195057821767
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 31.47 inch |
Width | 31.47 inch |
Pitch Dia. (In.) | 31.58 inch |
Height | 5.609 inch |
Length | 31.47 inch |
Overall Length | 5.609 inch |
Details
Bushing Required - Timing Belt Pulleys | 7060 |
Material | Cast Iron |
Number of Teeth | 180 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Weight | 567 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (GRA103RRB)
- BAILEY HYDRAULICS Bmph Motor Seal Kit 61193: 2-Bolt A Mount, 272401 (272401)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- B B Manufacturing Pulleys & Sheaves