Shop All Timing Belt Pulleys
B B Manufacturing
18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18-5P15-6FA3
Zoro # G705353842
Sold in multiples of 4 for $52.48
$52.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.083 inch
- Number of Teeth 18
- Width 2 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 18-5P15-6FA3
- Zoro # G705353842
- UPC # 195057812529
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.083 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.128 inch |
Flange Dia. (In.) | 1.25 inch |
Overall Length | 1.031 inch |
Height | 2 inch |
Length | 3 inch |
Details
Number of Teeth | 18 |
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.071 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50B32)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- B B MANUFACTURING 71-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (71-8MX21-2517)
- B B MANUFACTURING 17-3M09M6CA6, Timing Pulley, Aluminum, Clear Anodized (17-3M09M6CA6)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B Manufacturing Timing Belt Pulleys