Shop All Timing Belt Pulleys
B B Manufacturing
18-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18-5P09-6FA3
Zoro # G705353637
Sold in multiples of 4 for $51.80
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.083 inch
- Width 1.25 inch
- Setscrew 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 18-5P09-6FA3
- Zoro # G705353637
- UPC # 195057812246
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.083 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.25 inch |
Pitch Dia. (In.) | 1.128 inch |
Length | 9 inch |
Height | 1.25 inch |
Overall Length | 0.796 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Weight | 0.049 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fttng Zerk, 45 deg, 8mmx1 Tapr Thrd (L2104)
- GATES Hydraulic Coupling-Megacrimp, G25111-0404 (G25111-0404)
- DIXON Band Clamp Preformed, FS 2-1/2" ID (FS10)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B Manufacturing Pulleys & Sheaves