Shop All Timing Belt Pulleys
B B Manufacturing
18-5MX25-6FS3, Timing Pulley, Steel, Black Oxide
Mfr # 18-5MX25-6FS3
Zoro # G305353600
Sold in multiples of 2 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.083 inch
- Width 1.5 inch
- Flange Dia. (In.) 1.375 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 18-5MX25-6FS3
- Zoro # G305353600
- UPC # 195057816084
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.083 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.375 inch |
Pitch Dia. (In.) | 1.128 inch |
Overall Length | 1.65 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Material | Steel |
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Finish | Black Oxide |
Weight | 0.39 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm (H618)
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B Manufacturing Pulleys & Sheaves