Shop All Timing Belt Pulleys
B B Manufacturing
18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18-5M09M6FA8
Zoro # G105353251
product price: $11.92
/ea
Sold in multiples of 6 for $71.52
$71.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.083 inch
- Material Aluminum
- Pitch Dia. (In.) 1.128 inch
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18-5M09M6FA8
- Zoro # G105353251
- UPC # 195057722446
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.083 inch |
Pitch Dia. (In.) | 1.128 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.252 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 0.795 inch |
Details
Material | Aluminum |
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Weight | 0.053 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Motor Bracket, 5.5" (MB55)
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO (4HZ60)
- WESTWARD 12 In. Grease Hose, HD (13X052)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1069)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B Manufacturing Timing Belt Pulleys