Shop All Timing Belt Pulleys
B B Manufacturing
18-3P15-6FA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18-3P15-6FA2
Zoro # G305354072
product price: $12.11
/ea
Sold in multiples of 5 for $60.55
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.647 inch
- Setscrew 2
- Number of Teeth 18
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18-3P15-6FA2
- Zoro # G305354072
- UPC # 195057811836
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.647 inch |
Flange Dia. (In.) | 0.79 inch |
Pitch Dia. (In.) | 0.677 inch |
Width | 0.875 inch |
Details
Setscrew | 2 |
Number of Teeth | 18 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-27PTF SS PV (H1610S)
- BESTORQ Bestorq Timing Belt Model 1890-14M-125 - 74.41 in Outside Length - 4.92 in Top Width (1890-14M-125)
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B Manufacturing Pulleys & Sheaves