Shop All Timing Belt Pulleys
B B Manufacturing
18-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18-3P09M6FA6
Zoro # G705354122
Sold in multiples of 5 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.647 inch
- Number of Teeth 18
- Bore Type Finished Bore
- Width 0.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 18-3P09M6FA6
- Zoro # G705354122
- UPC # 195057210554
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.647 inch |
Width | 0.875 inch |
Pitch Dia. (In.) | 0.677 inch |
Details
Number of Teeth | 18 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L099/L100, Buna N (29HZ07)
- ZORO SELECT FHP Sheave, 2AK94-QT (2AK94)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- COXREELS Spring Canister Assembly, Steel (7265-1)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B Manufacturing Timing Belt Pulleys