Shop All Timing Belt Pulleys
B B Manufacturing
18-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18-3P09-6FA3
Zoro # G705354061
product price: $11.49
/ea
Sold in multiples of 5 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.647 inch
- Bore Type Finished Bore
- Setscrew 2
- Width 0.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18-3P09-6FA3
- Zoro # G705354061
- UPC # 195057811171
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.647 inch |
Width | 0.875 inch |
Pitch Dia. (In.) | 0.677 inch |
Flange Dia. (In.) | 0.79 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 18 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- CHAMPION PNEUMATIC Check Valve (P05654A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- D&D Belt, VS, 1.437 x 44.8in OC (2322V441)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B Manufacturing Pulleys & Sheaves