Shop All Pulley Parts
B B Manufacturing
18-3P-PS5A, Timing Pulley Stock, Aluminum
Mfr # 18-3P-PS5A
Zoro # G405368085
product price: $35.55
/ea
Sold in multiples of 2 for $71.10
$71.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Aluminum
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18-3P-PS5A
- Zoro # G405368085
- UPC # 195057197329
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 18 |
Material | Aluminum |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 57888, Pressure Line, 10 micron, Outside-In (MF0059662)
- TIMKEN 2-BOLT FLANGE MOUNTED BALL BEARING (RAK1)
- SMC Speed Control Valve, 4mm Tube, 1/4 In (AS2201F-02-04SA)
- MTD Belt-V Type A Sec (954-04044A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B Manufacturing Pulley Parts