Shop All Timing Belt Pulleys
B B Manufacturing
18-2P03-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 18-2P03-6CA3
Zoro # G705353460
product price: $11.53
/ea
Sold in multiples of 6 for $69.18
$69.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.431 inch
- Flange Dia. (In.) 0.635 inch
- Width 0.75 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 18-2P03-6CA3
- Zoro # G705353460
- UPC # 195057725515
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.431 inch |
Flange Dia. (In.) | 0.635 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.451 inch |
Details
Setscrew | 2 |
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia, 1.9inL (1210 X 5/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R16C10CB, Return Line, 10 micron (ZX-R16C10CB)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B Manufacturing Timing Belt Pulleys