Shop All Timing Belt Pulleys
B B Manufacturing
17LF100X5/8, Timing Pulley, Steel, Black Oxide
Mfr # 17LF100X5/8
Zoro # G405353241
Sold in multiples of 2 for $77.20
$77.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 1.999 inch
- Material Steel
- Setscrew 1
- Flange Dia. (In.) 2.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 17LF100X5/8
- Zoro # G405353241
- UPC # 195057627130
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.999 inch |
Flange Dia. (In.) | 2.25 inch |
Pitch Dia. (In.) | 2.029 inch |
Width | 3 inch |
Overall Length | 1.75 inch |
Height | 3 inch |
Length | 1.75 inch |
Details
Material | Steel |
Setscrew | 1 |
Number of Teeth | 17 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.168 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B SC 102)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1068)
- MARTIN SPROCKET & GEAR Spk Roller A, 60A72 (60A72)
- BUNTING BEARINGS Bearing, 1/2" I.D., 3/4" O.D., 1-1/4" L (EBCB081210)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B Manufacturing Pulleys & Sheaves